SOAP DISPENSER
SOAP DISPENSER
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/4
- Height:
- 2-47/50
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Origin:
- Domestic
- Type:
- DRP90355RB
- UPC:
- 034449945776
- Width:
- 2-1/4