This product requires certification to purchase.

Soap Dispenser in Brushed Gold

Delta Faucet

Soap Dispenser in Brushed Gold

  • Fast #
  • Part #DRP100251GB
  • Item #11701531
  • Manufacturer Part #RP100251GB
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Soap Dispenser in Brushed Gold

  • Fast #
  • Part #DRP100251GB
  • Item #11701531
  • Manufacturer Part #RP100251GB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with Delta® kitchen faucets
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • 3 in. maximum deck thickness
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • View Delta Faucet's Return Policy
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
13oz
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
12-3/4 in
Material:
Plastic
Type:
Faucet
UPC:
195205135043
Weight:
0.682 lb