*CVR* *SOTRIA STREAM STRAIGHTENER
Sotria™ *CVR* *SOTRIA STREAM STRAIGHTENER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 19200-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Sotria™
- Faucet Part Type:
- Stream Straightener
- Material:
- Metal
- Type:
- Faucet
- UPC:
- 034449731355