This product requires certification to purchase.

Spacer for Monitor® 1427 and 1447 Series

Delta Faucet

Spacer for Monitor® 1427 and 1447 Series

  • Fast #
  • Part #DRP29569
  • Item #986812
  • Manufacturer Part #RP29569
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Spacer for Monitor® 1427 and 1447 Series

  • Fast #
  • Part #DRP29569
  • Item #986812
  • Manufacturer Part #RP29569
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 7580
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handle spacer
  • For use in most Delta tub/shower handles
  • Made of zinc for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Monitor® 1427 and 1447 Series
Faucet Part Type:
Spacer
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
034449411592
WaterSense Labeled:
No