Spout Assembly for 2131 Series Faucets in Polished Chrome
Spout Assembly for 2131 Series Faucets in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2728-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout for 2133 series
- Includes vandal resistant laminar outlet with Antimicrobial By Anion®
- Includes 3" lever blade handles
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449424998
- WaterSense Labeled:
- No