Spout Nut and Washer for Delta Faucets
Spout Nut and Washer for Delta Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nut and washer
- Soft curves offer a timeless design
- 5-1/8" long and 5-15/16" high rigid spout for effortless clean-up
- Precise handle turn allows for easier temperature selection
- Matching Tub/shower and Roman Tub Faucets Provide Complete Coordination
- Solid Brass Construction Ensures Quality and Reliability
- Handles included
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- NSF Certified:
- No
- UPC:
- 034449116930
- WaterSense Labeled:
- No