This product requires certification to purchase.

SPRAY ASSEMBLY

Delta Faucet

SPRAY ASSEMBLY

  • Fast #
  • Part #DRP50782SP
  • Item #7205266
  • Manufacturer Part #RP50782SP
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

SPRAY ASSEMBLY

  • Fast #
  • Part #DRP50782SP
  • Item #7205266
  • Manufacturer Part #RP50782SP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield Stainless
Depth:
1-63/100 in
Faucet Part Type:
Spray Assembly
Height:
5-19/50 in
Installation Type:
Deck Mount
Length:
10 in
Material:
Plastic
UPC:
034449837422
Width:
2 in