This product requires certification to purchase.

Spray Assembly for 2400, 2402, 2474 and 2476

Delta Faucet

Spray Assembly for 2400, 2402, 2474 and 2476

  • Fast #
  • Part #DRP39364
  • Item #1861413
  • Manufacturer Part #RP39364
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Spray Assembly for 2400, 2402, 2474 and 2476

  • Fast #
  • Part #DRP39364
  • Item #1861413
  • Manufacturer Part #RP39364
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Delta replacement part
  • White spray with chrome band and hose assembly for quick connects
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
2400, 2402, 2474 and 2476
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Spray Assembly
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
034449477017