This product requires certification to purchase.

Spray Outlet for DEMD-321LF Electronic Lavatory Faucet

Delta Faucet

Spray Outlet for DEMD-321LF Electronic Lavatory Faucet

  • Fast #
  • Part #D063256A
  • Item #7344282
  • Manufacturer Part #063256A
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Spray Outlet for DEMD-321LF Electronic Lavatory Faucet

  • Fast #
  • Part #D063256A
  • Item #7344282
  • Manufacturer Part #063256A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
0.35 gpm
IAPMO Listed:
No
NSF Certified:
No
UPC:
055870440876
WaterSense Labeled:
No