Square Metal Pop-Up with Overflow in Polished Chrome
Square Metal Pop-Up with Overflow in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 660-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All metal construction pop-up assembly
- Tailpiece chrome plated for all finishes
- For use with sinks with overflow
- Best paired with square featured lavs
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Product Type:
- Faucet
- Tailpiece Length:
- 2-11/16 in
- UPC:
- 034449730761