Square PUSH Pop Up L/O Polished Nickel
Square PUSH Pop Up L/O Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction push pop
- Tailpiece chrome plated for all finishes
- For use with sinks without overflow
- Best paired with square featured lavs
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Type:
- D72174PN
- UPC:
- 034449730860