Square Push Pop-Up with Overflow in Brilliance Stainless
Square Push Pop-Up with Overflow in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 660-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- All metal construction push pop
- Tailpiece chrome plated for all finishes
- For use with sinks with overflow
- Best paired with square featured lavs
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Grid Drain Material:
- Plastic
- Overflow Included:
- No
- Product Type:
- Push & Seal Drain Assembly
- Tailpiece Style:
- Straight
- UPC:
- 034449730815