Stainless Steel Repair Kit for 1300, 1400, T13 and T14
Stainless Steel Repair Kit for 1300, 1400, T13 and T14
Package Quantity Info:
Each: 1 Case: 6 Pallet: 420-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim kit to update single function pressure balance valve in the 1300, 1400, T13 and T14 Series
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Includes handle, escutcheon, escutcheon screws, trim sleeve, spacer, O-ring and instructions
- Single function operation
- Single lever handle for ease of temperature control
- Back-to-back installation capability
- Delta genuine part
- Backed by Delta Faucet's lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 1300, 1400, T13, T14
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Depth:
- 3
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 7
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UL Listed:
- No
- UPC:
- 195205035305
- WaterSense Labeled:
- No