This product requires certification to purchase.

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE STEAM GENERATOR - 7.5KW

Delta Faucet

SteamScape DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE STEAM GENERATOR - 7.5KW

  • Fast #
  • Part #D5GESMP072081
  • Item #10220805
  • Manufacturer Part #5GE-SMP07-208-1
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

SteamScape DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE STEAM GENERATOR - 7.5KW

  • Fast #
  • Part #D5GESMP072081
  • Item #10220805
  • Manufacturer Part #5GE-SMP07-208-1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Proportional steam ensures a consistent temperature in the shower with no temperature spikes
  • Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
  • Includes 35' cable (alternative length extension cords sold separately)
  • UL listed
  • Limited lifetime warranty
  • Stainless steel tank
  • SteamScape™
  • Requires Certification

Specifications

AMP:
36
Collection:
SteamScape
Height:
15-1/2
Length:
15
Material:
Stainless Steel
Phase:
Single Phase
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Type:
D5GESMP072081
UPC:
195205079705
Volts:
208V
Watts:
7.5
Width:
6