This product requires certification to purchase.

SteamScape™ Deluxe System Square Digital Steam Package in Lumicoat Polished Nickel

Delta Faucet

Universal Showering Components SteamScape™ Deluxe System Square Digital Steam Package in Lumicoat Polished Nickel

  • Fast #
  • Part #D5CH550LPNPR
  • Item #10220731
  • Manufacturer Part #5CH-550L-PN-PR
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components SteamScape™ Deluxe System Square Digital Steam Package in Lumicoat Polished Nickel

  • Fast #
  • Part #D5CH550LPNPR
  • Item #10220731
  • Manufacturer Part #5CH-550L-PN-PR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Package includes Digital Interface and Contemporary Square Steam Head
  • Programmable for up to 12 user presets to access duration, temperature, and optional audio
  • Built-in Wi-Fi with full connectivity to the DFC@Home app and other Bluetooth-enabled devices
  • Interface can be mounted in landscape or portrait orientation
  • Adjust volume, balance, bass and treble for sound clarity, and pause, play or skip songs via the interface when paired with Audio Speaker Package
  • Patented Dual Sensor Technology: The control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
  • Steam Head 3/4" NPT, includes silicone cover
  • Essential oil reserve on top of steam head
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Universal Showering Components
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Depth:
2-3/4 in
Faucet Part Type:
Control Assembly
Height:
6-81/100 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to DEHP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
UPC:
195205087496
Width:
5-3/4 in