Stem Assembly
Stem Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 42187-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stem assembly with o-rings and nuts
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Delta
- Height:
- 1-31/32 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449566230