*CVR* BSE ASM H/SHWR
Stryke® *CVR* BSE ASM H/SHWR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 2-81/100
- Faucet Mount:
- Wall Mount
- Height:
- 1-14/25
- Type:
- DRP100405CZPR
- UPC:
- 195205128335