*CVR* CCY STRYKE DIV TUB SPT
Stryke® *CVR* CCY STRYKE DIV TUB SPT
Package Quantity Info:
Each: 1 Pallet: 528-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Delta Stryke™ tub/shower faucets
- Diverts the flow of water from the tub spout to the shower head
- Sweat onto 1/2 in. C.W.T.
- Thread onto 1/2 in. IPS
- Durable metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 8-31/100 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- Height:
- 2-91/100 in
- Length:
- 8-31/100 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-5/16 in
- Spout Type:
- Pull Down
- UL Listed:
- No
- UPC:
- 034449948272
- Width:
- 2-91/100 in