This product requires certification to purchase.

*CVR* STRYKE DIV 4H DIV RT

Delta Faucet

Stryke *CVR* STRYKE DIV 4H DIV RT

  • Fast #
  • Part #DRP100402RB
  • Item #8950975
  • Manufacturer Part #RP100402RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke *CVR* STRYKE DIV 4H DIV RT

  • Fast #
  • Part #DRP100402RB
  • Item #8950975
  • Manufacturer Part #RP100402RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3-19/100 in
Width
63/100 in
Characteristics & Features
Collection
Stryke
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Material
Zinc
Material
Zinc
Warranty & Product Information
ADA Compliant
No
Type
DRP100402RB
UPC
034449977098