*CVR* STRYKE HDL- 2O RIGHT ASM BATH
Stryke® *CVR* STRYKE HDL- 2O RIGHT ASM BATH
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-63/100 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3 in
- Number of Handles:
- Two Handle
- UPC:
- 034449977012
- Width:
- 2-1/4 in