10 KITC ESC CP
Stryke 10 KITC ESC CP
Package Quantity Info:
Each: 1 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Stryke® Kitchen Collection
- Optional 10-3/4 inch deck plate for use with Stryke kitchen faucets
- Fits 3-hole, 8-inch installations
- Faucet sold separately
- Lumicoat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- Collection:
- Stryke
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 1/2 in
- Height:
- 11-19/50 in
- Material:
- Plastic
- UPC:
- 195205016489