This product requires certification to purchase.

12 in. Grab Bar in Matte Black

Delta Faucet

Stryke™ 12 in. Grab Bar in Matte Black

  • Fast #
  • Part #D41712BL
  • Item #7794603
  • Manufacturer Part #41712-BL
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ 12 in. Grab Bar in Matte Black

  • Fast #
  • Part #D41712BL
  • Item #7794603
  • Manufacturer Part #41712-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial, Residential
Base Plate Height:
3
CARB OTC LEED Compliant:
No
Collection:
Stryke™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-3/8
Diameter:
1-1/4
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
3-3/8
UPC:
034449884143
Width:
12