This product requires certification to purchase.

2-11/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Arctic Stainless

Delta Faucet

Stryke® 2-11/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Arctic Stainless

  • Fast #
  • Part #DRP101629ARPR
  • Item #9600218
  • Manufacturer Part #RP101629ARPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® 2-11/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Arctic Stainless

  • Fast #
  • Part #DRP101629ARPR
  • Item #9600218
  • Manufacturer Part #RP101629ARPR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Artic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Perfectly coordinates with the Stryke® kitchen collection
  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Stryke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Artic Stainless
Height:
2-11/16
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3
Spout Reach:
3-1/8
UPC:
195205018131
Weight:
1.42