Integrated Diverter Lever Handle in Chrome
Stryke® Integrated Diverter Lever Handle in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Delta Stryke™ integrated diverter valves
- Diverts the flow of water between components
- Does not control volume or temperature
- Includes set screw
- Includes allen wrench for easy installation
- Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
- Pair Chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449887359
- WaterSense Labeled:
- No
- Width:
- 1-53/100 in