This product requires certification to purchase.

2 in. Handle in Lumicoat® Champagne Bronze

Delta Faucet

Stryke 2 in. Handle in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DH560CZPR
  • Item #10424351
  • Manufacturer Part #H560CZPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke 2 in. Handle in Lumicoat® Champagne Bronze

  • Fast #
  • Part #DH560CZPR
  • Item #10424351
  • Manufacturer Part #H560CZPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Delta's limited lifetime warranty
  • Constructed of zinc
  • Coordinates with products from the Stryke line
  • For use with Stryke integrated diverter valves
  • Cross style handle, ensuring a perfect match with your current fixtures
  • Helo spoke handle adds a custom touch with its distinctive 3-spoke design
  • All hardware required for installation is included
  • Includes set screw
  • Made in America
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/100 in
Width
2-4/25 in
Characteristics & Features
Collection
Stryke
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Cross
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
Origin
Domestic
Type
DH560CZPR
UPC
195205102885