30 in. Towel Bar in Brilliance® Champagne Bronze
Stryke® 30 in. Towel Bar in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 135-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 3-19/50 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-13/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- Width:
- 30 in