This product requires certification to purchase.

30 in. Towel Bar in Chrome

Delta Faucet

Stryke™ 30 in. Towel Bar in Chrome

  • Fast #
  • Part #D77630
  • Item #7794745
  • Manufacturer Part #77630
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ 30 in. Towel Bar in Chrome

  • Fast #
  • Part #D77630
  • Item #7794745
  • Manufacturer Part #77630
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 135
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Depth
3-19/50 in
Height
2-13/100 in
Length
30 in
Projection
3-3/8 in
Width
30 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Stryke™
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449884327