DELTA STRYKE: BASE - ASM HAND SHOWER
Stryke™ DELTA STRYKE: BASE - ASM HAND SHOWER
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-81/100 in
- Faucet Part Type:
- Hand Shower Parts
- Height:
- 1-14/25 in
- Material:
- Zinc
- UPC:
- 034449906432