This product requires certification to purchase.

DELTA STRYKE: SPOUT - WALL-MOUNT BATH FAUCET

Delta Faucet

Stryke® DELTA STRYKE: SPOUT - WALL-MOUNT BATH FAUCET

  • Fast #
  • Part #DRP100409BL
  • Item #7833951
  • Manufacturer Part #RP100409BL
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® DELTA STRYKE: SPOUT - WALL-MOUNT BATH FAUCET

  • Fast #
  • Part #DRP100409BL
  • Item #7833951
  • Manufacturer Part #RP100409BL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1444
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Stryke®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-3/50 in
Height:
2-1/4 in
Material:
Brass
UPC:
034449901741