DELTA STRYKE: BUTTON - 1H SINGLE HOLE BATH FAUCET
Stryke™ DELTA STRYKE: BUTTON - 1H SINGLE HOLE BATH FAUCET
Package Quantity Info:
Each: 1 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Button
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- DRP100515
- UPC:
- 034449906562