DELTA STRYKE: ESCUTCHEON - FLOOR MOUNT TUB FILLER
Stryke® DELTA STRYKE: ESCUTCHEON - FLOOR MOUNT TUB FILLER
Package Quantity Info:
Each: 1 Pallet: 546-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-1/2 in
- Height:
- 2 in
- UPC:
- 034449933414