DELTA STRYKE: HANDLE - 2L RIGHT ASM BATH FAUCET
Stryke® DELTA STRYKE: HANDLE - 2L RIGHT ASM BATH FAUCET
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 3-31/100
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- DRP100363BL
- UPC:
- 034449903493