DELTA STRYKE: SCREW & BUTTON - 1O FM TUB FILLER/ 14S
Stryke™ DELTA STRYKE: SCREW & BUTTON - 1O FM TUB FILLER/ 14S
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Button
- Material:
- Stainless Steel
- Type:
- DRP100376CZ
- UPC:
- 034449905404