DELTA STRYKE: SCREW & BUTTON - BASE HAND SHOWER
Stryke™ DELTA STRYKE: SCREW & BUTTON - BASE HAND SHOWER
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Button
- Material:
- Steel
- Type:
- DRP100406BL
- UPC:
- 034449906470