DELTA STRYKE: SPOUT FLANGE & GASKET - WM TUB FILLER
Stryke™ DELTA STRYKE: SPOUT FLANGE & GASKET - WM TUB FILLER
Package Quantity Info:
Each: 1 Case: 12 Pallet: 5670-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 31/100 in
- Height:
- 2-14/25 in
- Material:
- Zinc
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449901574