DELTA STRYKE: TRIM SLEEVE - FM TUB FILLER
Stryke™ DELTA STRYKE: TRIM SLEEVE - FM TUB FILLER
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-19/100
- Material:
- Stainless Steel
- Type:
- DRP100408
- UPC:
- 034449906517