DELTA STRYKE: TRIM SLEEVE - FM TUB FILLER
Stryke™ DELTA STRYKE: TRIM SLEEVE - FM TUB FILLER
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Height:
- 2-19/100 in
- Material:
- Stainless Steel
- UPC:
- 034449906531