DELTA STRYKE: ESCUTCHEON - 1H THREE HOLE BATH FAUCET
Stryke® DELTA STRYKE: ESCUTCHEON - 1H THREE HOLE BATH FAUCET
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 19/50 in
- Material:
- Zinc
- UPC:
- 034449903660