DELTA STRYKE: HANDLE - 2L LEFT ASM BATH FAUCET
Stryke® DELTA STRYKE: HANDLE - 2L LEFT ASM BATH FAUCET
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-31/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449903455
- Width:
- 3-1/2 in