DELTA STRYKE: SCREW & BUTTON - BASE HAND SHOWER
Stryke™ DELTA STRYKE: SCREW & BUTTON - BASE HAND SHOWER
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Button
- Material:
- Steel
- UPC:
- 034449906494