DELTA STRYKE: SHOWER ESCUTCHEON - 17S SHOWER
Stryke™ DELTA STRYKE: SHOWER ESCUTCHEON - 17S SHOWER
Product Details
Product Details
Specifications
- Collection:
- Stryke™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 7
- Material:
- Zinc
- Type:
- DRP100372BL
- UPC:
- 034449905275