This product requires certification to purchase.

DELTA STRYKE SOAP & LOTION DISPENSER CHROME

Delta Faucet

Stryke® DELTA STRYKE SOAP & LOTION DISPENSER CHROME

  • Fast #
  • Part #DRP101629PCPR
  • Item #9600224
  • Manufacturer Part #RP101629PCPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® DELTA STRYKE SOAP & LOTION DISPENSER CHROME

  • Fast #
  • Part #DRP101629PCPR
  • Item #9600224
  • Manufacturer Part #RP101629PCPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Perfectly coordinates with the Stryke® Kitchen Collection
  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Stryke®
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Height:
13-19/100
Installation Type:
Deck Mount
Material:
Zinc
Spout Reach:
3-1/8
Type:
DRP101629PCPR
UPC:
195205018155
Weight:
1.42