DELTA STRYKE: SPOUT - FM TUB FILLER
Stryke® DELTA STRYKE: SPOUT - FM TUB FILLER
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-11/25
- Height:
- 9
- Material:
- Brass
- Type:
- DRP100401BL
- UPC:
- 034449906333
- Width:
- 1-22/25