DELTA STRYKE: SPOUT - WALL-MOUNT TUB FILLER
Stryke® DELTA STRYKE: SPOUT - WALL-MOUNT TUB FILLER
Package Quantity Info:
Each: 1 Case: 3 Pallet: 306-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12-11/25 in
- Height:
- 3 in
- Material:
- Brass
- UPC:
- 034449901536
- Width:
- 2-3/50 in