DELTA STRYKE VOICEIQ SINGLE HANDLE PULL-DOWN FAUCET WITH TOUCH20 TECHNOLOGY
Stryke® DELTA STRYKE VOICEIQ SINGLE HANDLE PULL-DOWN FAUCET WITH TOUCH20 TECHNOLOGY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- MULTIPLE MODES: Choose from Touch2O® with Touchless or Touch2O® only.
- MESSY HANDS, CLEAN FAUCET: Touch-free activation helps keep your faucet mess-free, cutting down on cleaning.
- TOUCHLESS ACTIVATION: Turn on and off simply by placing your hand within 4 inches of the faucet surface.
- 4-MINUTE SHUT-OFF: Automatic water flow shut-off after four minutes helps conserve water
- EASY INSTALLATION: DIY installation, with step-by step install videos on Delta Faucet’s YouTube.
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
- Optional A/C adapter EP102157 may be ordered separately
- VoiceIQ™ Technology links proven platforms – Amazon® Alexa® or Google® Assistant-enabled devices and Delta Touch2O Technology faucets – into a next-generation solution
- Touchless voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice-enabled device
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Battery Size:
- 6AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Side Spray:
- No
- Spout Height:
- 17-1/4
- Spout Reach:
- 9
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205148333