DELTA STRYKE: ESCUTCHEON - DIV TRIM 6-SETTNG 24S
Stryke™ DELTA STRYKE: ESCUTCHEON - DIV TRIM 6-SETTNG 24S
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Stryke™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 7
- Material:
- Zinc
- Type:
- DRP100388BL
- UPC:
- 034449905855