Integrated Diverter Lever Handle in Lumicoat® Chrome
Stryke® Integrated Diverter Lever Handle in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- For use with Delta Stryke™ integrated diverter valves
- Diverts the flow of water between components
- Does not control volume or temperature
- Includes set screw
- Includes Allen wrench for easy installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Faucet Part Type:
- Handle
- Fits Brand:
- Delta
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Type:
- DH559PR
- UPC:
- 195205102861
- Width:
- 1-53/100