Non-Diverter Tub Spout in Lumicoat Chrome
Stryke® Non-Diverter Tub Spout in Lumicoat Chrome
Package Quantity Info:
Each: 1 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Constructed from brass for reliability
- High quality finish – will resist rust and corrosion through everyday use
- Coordinates with products from the Stryke line seamlessly
- Non-diverting tub spout – for use with multi-function wall mounted diverters
- Unrestricted flow rate allows for rapid filling of the tub
- All hardware required for installation is included
- Genuine Delta part
- Made in America
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 10.0 gpm
- Height:
- 2-91/100
- Length:
- 10-31/100
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Reach:
- 9-1/16
- Type:
- DRP93377PCPR
- UPC:
- 195205119012
- Width:
- 2-91/100