Non-Diverter Tub Spout in Stainless
Stryke™ Non-Diverter Tub Spout in Stainless
Product Details
Product Details
- For use with Delta Stryke™ tub/shower faucets
- Non-diverting tub spout
- Sweat onto 1/2 in. C.W.T.
- Thread onto 1/2 in. IPS
- Durable metal construction
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- Stainless complements nearly any look, be it traditional, transitional or contemporary
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 10-31/100
- End Connection 1:
- Sweat, Threaded
- End Connections:
- Sweat;Threaded
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-91/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-5/16
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 034449887175
- WaterSense Labeled:
- No
- Width:
- 2-7/8