This product requires certification to purchase.

Non-Diverter Tub Spout in Venetian Bronze

Delta Faucet

Stryke® Non-Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP93377RB
  • Item #8951405
  • Manufacturer Part #RP93377RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Non-Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP93377RB
  • Item #8951405
  • Manufacturer Part #RP93377RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Delta Stryke™ tub/shower faucets
  • Non-diverting tub spout
  • Sweat onto 1/2 in. C.W.T.
  • Thread onto 1/2 in. IPS
  • Durable metal construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CSA Certified:
Yes
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
10-31/100 in
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
18 gpm
Height:
2-91/100 in
Length:
10-5/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
9-1/16 in
Spout Type:
Non-diverter
UL Listed:
No
UPC:
034449948289
Width:
2-15/16 in